Shop All Dining Room Tables & Sets
This Product is Discontinued
Monarch Specialties
Dining Table - 36"X 60" / White Glossy / Chrome Metal (Discontinued)
Mfr # I 1042
Zoro # G800670622
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 31.5
- Length 47.5
- Height 30
- Includes Installation hardware, assembly instructions
- Weight 42 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1042
- Zoro # G800670622
- UPC # 680796000431
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5 |
Length | 47.5 |
Height | 30 |
Details
Includes | Installation hardware, assembly instructions |
Weight | 42 lbs. |
For Use With | Indoors, Residential |
Capacity | 220 lbs. |
Material | Mdf, Particle Board,Metal |
Color | Dark Taupe |
Description
Get ready to bring a wow factor to your dining space with this bold, modern rectangular dining table. While the one inch thick table top has a warm dark taupe wood-look finish, it contrasts beautifully with an edgy chrome apron and sturdy square metal legs. This versatile table comfortably seats up to 4 people for fun get-togethers in a formal or casual dining room or kitchen setting. The compact size will bring a room to life in small homes, apartments, or condos. Chairs are sold separately.. Modern design with a stylish appeal. Warm dark taupe wood-look table top with contrasting chrome accent trim. Sturdy, thick chrome metal legs. Comfortably seats up to 4 people. Compact size great for small homes, apartments, condos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.