Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 36"X 60" / Grey Cement / Chrome Metal
Mfr # I 1119
Zoro # G600670761
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35.5
- Length 59
- Height 30.25
- Includes Installation hardware, assembly instructions
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1119
- Zoro # G600670761
- UPC # 680796001230
- Country of Origin Taiwan, Province of China
- Category Dining Room Tables & Sets
Dimensions
Width | 35.5 |
Length | 59 |
Height | 30.25 |
Details
Includes | Installation hardware, assembly instructions |
Color | Grey |
Material | Particle Board,Metal |
For Use With | Indoors, Residential |
Capacity | 110 lbs. |
Weight | 61 lbs. |
Description
Welcome to contemporary at its finest! In a trendy grey cement finish, this is the most versatile kitchen table for casual or formal dining for up to 4 people. Thanks to U-shaped chrome metal legs, the thick rectangular table is extra sturdy and can fit in just about any space - Small home, condo or apartment, no problem!. This dining table boasts a cement finish that can perfectly match counter tops . Dining room table with a touch of luxury: Supported by shiny, U-shaped chrome metal legs . Kitchen table seats up to 4 people . Versatile, this wood look dining table is ideal for casual or formal dining in your kitchen, living room or work area . Product Dimensions: 59 Inch L x 36 Inch W x 30 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3048-REC-GY-T-A-GG)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Espresso / Silver Metal (I 3075)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- BAXTON STUDIO Mozaika Wood and Leather Contemporary 7-Piece Dining Set (110-5273-5360)
- Monarch Specialties Dining Room Tables & Sets