Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 36"X 60" / Grey / Black Metal
Mfr # I 1136
Zoro # G500670854
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 60
- Height 31
- For Use With Indoors, Residential
- Material Hollow-Core,Laminate, Mdf, Metal, Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1136
- Zoro # G500670854
- UPC # 680796033521
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 60 |
Height | 31 |
Details
For Use With | Indoors, Residential |
Material | Hollow-Core,Laminate, Mdf, Metal, Particle Board |
Weight | 57 lbs. |
Color | Grey |
Capacity | 150 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Gather around for a dinner night with family or friends and enjoy this trendy grey rustic dining room table that seats up to 6 people. It is thoughtfully designed for a kitchen or dining room setting, offering sturdy black metal legs for an extra touch of style. This appealing wood look kitchen table is sure to become your favorite. It's time to dine in style and comfortably! Chairs are sold separately.. Boasting a grey wood look table top, this dining room table will innovate your living room. Thick and sturdy construction finished in grey with durable black metal legs that offer a contemporary touch to this industrial dining table. This wood dining table seats up to 6 people so you can comfortably host friends and family. Tailored to a casual or formal dining setting, this rustic kitchen table fits nicely in small homes, apartments or condos. Product Dimensions: 60 Inch L x 36 Inch W x 31 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7215)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- MONARCH SPECIALTIES Dining Table, 30 in. Round, Small, Kitchen, Dining Room, White Veneer, Wood Legs, Transitional (I 1321)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- EAST WEST FURNITURE East West Furniture OXBO3-OAK-W 3 Piece Oxford Dinette Table Set - Oak (OXBO3-OAK-W)
- Monarch Specialties Dining Room Tables & Sets