Shop All Coffee Tables
Monarch Specialties
Dining Table - 36"X 60" / Dark Taupe / Black Metal
Mfr # I 7950P
Zoro # G400671470
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 42.25
- Height 18.25
- Weight 23 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7950P
- Zoro # G400671470
- UPC # 680796012779
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 42.25 |
Height | 18.25 |
Details
Weight | 23 lbs. |
For Use With | Indoors, Residential |
Color | Dark Taupe |
Capacity | 66 lbs. |
Includes | Installation hardware, assembly instructions |
Material | MDF,Metal |
Description
This beautiful 3-piece set will soon be the centrepiece of your living room. Including one rectangular coffee table and two end tables, the living room table set features a smooth taupe wood look table top, dressing up your living room decor like never before. Thanks to a rich black metal X design frame that is super sturdy, the 3 tables will blend with just about any decor and they are perfect for photo frames, plants and other decorations. . 3-piece table set for living room includes coffee table and 2 end tables . Black metal X design frame is sturdy and adds a contemporary touch to your living room, family room or basement den . Coffee table set boasts ample surface space for books, electronics or other decorative items . Smooth, thick panel table top in taupe with a wood look finish .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rikke Two-Tone Gray and Walnut Finished Wood 1-Drawer Nightstand (152-9147)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Satin Brass (01110810SB1)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- MONARCH SPECIALTIES Dining Table - 32"X 48" / Dark Taupe / Chrome Metal (I 7932P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 2.0 in Cream and Grey - Set of 2 (2-AT01-CRGY)
- Monarch Specialties Coffee Tables