Shop All Coffee Tables
Monarch Specialties
Dining Table - 36"X 60" / Dark Taupe / Black Metal
Mfr # I 7843P
Zoro # G600670914
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 14.75
- Weight 25 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 7843P
- Zoro # G600670914
- UPC # 21032208172
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 14.75 |
Details
Weight | 25 lbs. |
For Use With | Indoors, Residential |
Material | Particle Board,Laminate, MDF |
Capacity | 100 lbs. |
Color | Black |
Includes | Installation hardware, assembly instructions |
Description
Simple, straight and sturdy legs, contemporary style marble look top in grey, this living room table set features a rectangular coffee table and two end tables to complete the collection. A smooth marble-look style fills your living room with a cool, modern look. The square and rectangular shapes will be easy to place anywhere in your small home, condo or apartment.. Includes one coffee table and two end tables . 3-piece coffee table set finished in a grey marble look top to add a contemporary touch to your living room, family room, or even home office . Simple and sturdy open block-style legs in black . This coffee table set for your living room is perfect for photo frames, vases, a lamp or any other decorative object .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- BAXTON STUDIO Malene Mid-Century Walnut Finished Wood Queen Size Platform Bed (159-9609)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- INTERNATIONAL CONCEPTS Vista Solid Wood Coffee Table with Shelf - Hickory/Shell (OT79-15C)
- Monarch Specialties Coffee Tables