Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 36"X 60" / Dark Taupe / Black Metal
Mfr # I 1137
Zoro # G200670949
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 60
- Height 31
- Weight 57 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 1137
- Zoro # G200670949
- UPC # 680796033538
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36 |
Length | 60 |
Height | 31 |
Details
Color | Dark Taupe |
Weight | 57 lbs. |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Capacity | 150 lbs. |
Material | Hollow-Core,Laminate, Mdf, Metal, Particle Board |
Description
Gather around for a dinner night with family or friends and enjoy this trendy taupe wood look dining room table that seats up to 6 people. It is thoughtfully designed for a kitchen or dining room setting, offering sturdy black metal legs for an extra touch of style. This high-quality, wood look kitchen table is sure to become your favorite. It s time to dine in style and comfortably! Chairs are sold separately.. Boasting a wood look table top, this rustic taupe dining room table enhances your kitchen or dining room look. Perfect combination of style and durability with its thick panel construction and sturdy black metal legs. This gray and brown industrial dining table comfortably seats up to 6 people so you can easily host some friends and family. Tailored to casual or formal dining, this kitchen table fits nicely in small homes, apartments or condos where space is a challenge. Product Dimensions: 60 Inch L x 36 Inch W x 31 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Spring Kit Door (884992)
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- MONOPRICE Workstream by Rolling Round Corner 2-Drawer File Cabinet with Seat Cus (37881)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, White, Contemporary, Modern (I 1003)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- ALSTON QUALITY Alston Quality AC383-24 Melanie Aluminum Stool 24 in. H (AC383-24)
- Monarch Specialties Dining Room Tables & Sets