Shop All Coffee Tables
Monarch Specialties
Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black
Mfr # I 7960P
Zoro # G000671481
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 42.25
- Height 18
- Material MDF,Metal
- Weight 32 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 7960P
- Zoro # G000671481
- UPC # 680796012830
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 42.25 |
Height | 18 |
Details
Material | MDF,Metal |
Weight | 32 lbs. |
Color | Dark Taupe |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Capacity | 88 lbs. |
Description
Bring a fresh modern update to your living space with this unique 3 piece coffee table set. The simple contemporary design in a warm dark taupe laminated wood-look finish and accented with a black metal trim, provides a spacious table top with a raised bottom half shelf for additional storage and display. The matching end tables are perfect to place a lamp, pictures, or other decorative objects while the coffee table will be an attractive focal point in your living room, den, or family room.. 3 piece table set includes a coffee table with two matching end tables. Spacious table tops in a warm dark taupe wood-look finish. Raised bottom half shelf for additional storage. Unique contemporary design with black metal accents.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- HON 15" W 2 Drawer Mobile Pedestal, Charcoal, Letter (H33823R.L.S)
- HOWARD MILLER Hamilton Wall Clock, 12" Diameter, Silver Case, 1 AA (sold separately) (625-561)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Dining Table - 32"X 48" / Dark Taupe / Chrome Metal (I 7932P)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- WINSOME TRADING Winsome Trading 92437 Genoa Rectanuglar Coffee Table with Glass top and Shelf (92437)
- Monarch Specialties Coffee Tables