Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Table - 35"X 60" / High Glossy White
Mfr # I 1041
Zoro # G600670594
original price:
$421.73
47% off
new price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Length 47.5
- Height 30
- Material Mdf, Particle Board,Metal
- Capacity 220 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1041
- Zoro # G600670594
- UPC # 680796000486
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 31.5 |
Length | 47.5 |
Height | 30 |
Details
Material | Mdf, Particle Board,Metal |
Capacity | 220 lbs. |
Weight | 42 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Color | White |
Description
Get ready to bring a wow factor to your dining space with this bold, modern rectangular dining table. While the one inch thick table top has sophisticated white finish, it contrasts beautifully with an edgy chrome apron and sturdy square metal legs. This versatile table comfortably seats up to 4 people for fun get-togethers in a formal or casual dining room or kitchen setting. The compact size will bring a room to life in small homes, apartments, or condos. Chairs are sold separately.. Modern design with a stylish appeal. Chic white finish table top with contrasting chrome accent trim. Sturdy, thick chrome metal legs. Comfortably seats up to 4 people. Compact size great for small homes, apartments, condos
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Summer Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999587)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- E-Z UP Chair, Director, Tall, Black (CHDIRTLBK)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Espresso / Silver Metal (I 3075)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12618-12605-ZORO)
- Monarch Specialties Dining Room Tables & Sets