Shop All Coffee Tables
Monarch Specialties
Dining Table - 32"X 48" / Dark Taupe / Chrome Metal
Mfr # I 7939P
Zoro # G100671275
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.5
- Length 32.5
- Height 20
- Includes Installation hardware, assembly instructions
- Weight 22 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7939P
- Zoro # G100671275
- UPC # 680796042370
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 31.5 |
Length | 32.5 |
Height | 20 |
Details
Includes | Installation hardware, assembly instructions |
Weight | 22 lbs. |
Capacity | 60 lbs. |
Color | Taupe |
For Use With | Indoors, Residential |
Material | MDF,Laminate, Metal, Particle Board |
Description
Give an easy upgrade to a room with this set of 2 chic nesting coffee tables in a mid-century inspired design. The triangle shaped tops have a smooth taupe reclaimed wood look laminate finish, contrasting with tapered, black metal tripod shaped legs for a contemporary industrial style. Both tables have the same surface size at different heights, designed to neatly stack one under the other as a practical space saving solution or for a creative effect. Move them around when you need extra space for entertaining or keep them nested neatly in place. This table set adds style whether it is placed in a formal living room, family room, or office space. Assembly is required.. 2 piece set of nesting coffee tables in a contemporary mid-century style. A warm taupe reclaimed wood look finish on the triangle shaped laminate tops, supported by sturdy black metal tripod style legs. Multi-functional space saver table set for small rooms with maximum surface area for books, magazines, or decorative display. A stylish accent table set to add to any living room, family room, or office area.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- ELK HOME Sempre Coffee Table (157-081)
- Monarch Specialties Coffee Tables