Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Set - 5Pcs Set / White Bench And 3 Side Chairs
Mfr # I 1029
Zoro # G500670823
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 29.5
- Length 47.25
- Height 30
- Color Espresso
- Weight 31 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1029
- Zoro # G500670823
- UPC # 21032245344
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 29.5 |
Length | 47.25 |
Height | 30 |
Details
Color | Espresso |
Weight | 31 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Mdf,Foam, Metal,Microfiber |
Capacity | 120 lbs. |
For Use With | Indoors, Residential |
Application | Dining, Home |
Description
This contemporary style five piece dining set includes a sleek espresso marble-look rectangular table top with bronze metal tube legs, and a decorative metal apron that will bring a touch of style to your home. The 4 complimentary armless chairs, with bronze vertical metal slat backs and 2" thick cushion seats in a beige soft microfiber material, completes the set. This dining set comfortably seats 4 people and is ideal for smaller dining spaces in apartments and condos without sacrificing style! Assembly is required.. 5 Piece set includes a dining table with 4 chairs. Beige microfiber thick padded seats for comfort. Sturdy metal base with elegant espresso and bronze marble-look laminate top. Contemporary style comfortably seats up to 4 people in any dining space. Coordinate with any modern style table or versatile to use as accent chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- MONARCH SPECIALTIES 59 W, 30.25 H, Particle Board, Metal Top, Dark Taupe (I 1121)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Tempered Glass, White, Contemporary, Modern (I 1003)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- EAST WEST FURNITURE East West Furniture NOFK7-MAH-C 7 Piece Kitchen Nook Dining Set-Table With Leaf and 6 Dining Room Chairs (NOFK7-MAH-C)
- Monarch Specialties Dining Room Tables & Sets