Shop All End Tables
Monarch Specialties
Dining Set - 5Pcs Set / Espresso Veneer
Mfr # I 3197
Zoro # G800671148
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28.75
- Length 12
- Height 23
- Capacity 150 lbs.
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3197
- Zoro # G800671148
- UPC # 680796014438
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 28.75 |
Length | 12 |
Height | 23 |
Details
Capacity | 150 lbs. |
Color | Espresso |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 27 lbs. |
Material | Particle Board,Laminate, MDF |
Description
This highly functional rectangular side accent table, constructed from quality MDF material and finished in a classic espresso will easily become the most useful furniture item in your home! With plenty of space on top to place a few books or a phone, the table has a built-in dual glass or cup holders and glide it out further to reveal a hidden drawer that is perfect to store remotes or anything you need within easy reach. The handy bottom shelf offers additional storage. This compact and stylish accent table works perfectly as an end table, set between two chairs in a living room, family room, or even as a nightstand in your bedroom. Assembly is required.. Compact, space saving side accent table in a contemporary and elegant dark brown, espresso finish suitable for any decor. Handy built in drop down dual cup/glass holder while reading or watching tv. Hidden storage drawer on metal glides to place necessities within reach. Spacious table top and bottom shelf for additional storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORENZO IMPORT Lorenzo Import 238190 RCR Laurus Crystal Vase (238190)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRUE Cutting Board, Poly, 67" x 19-1/2" x 1/2" (810313)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Espresso Marble / Bronze Metal (I 3198)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 3634)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, White Laminate, White (I 3279)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- Monarch Specialties End Tables