Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Set - 5Pcs Set / Black Metal And Top
Mfr # I 1018
Zoro # G300670818
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.5
- Length 39.5
- Height 30
- Includes Installation hardware, assembly instructions
- Material Metal,Foam, Mdf, Polyurethane,Leather-Look, Polyester, Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1018
- Zoro # G300670818
- UPC # 878218005601
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 27.5 |
Length | 39.5 |
Height | 30 |
Details
Includes | Installation hardware, assembly instructions |
Material | Metal,Foam, Mdf, Polyurethane,Leather-Look, Polyester, Polyurethane |
For Use With | Indoors, Residential |
Color | Black |
Weight | 26 lbs. |
Capacity | 120 lbs. |
Description
There is no doubt to say this fantastic dining room table set will suit any decor style in a contemporary living setting. Including a simple rectangular table top with black metal tube legs and a decorative metal apron, the matching 4 armless chairs feature metal slat backs and thick cushion seats upholstered in a black leather look material. Complete your collection with this set that is ready to dress up your dining space in any apartment or condo.. 5 piece dining room table set for 4 includes a table and 4 chairs in a black, thick-cushioned leather-look material . Combining quality and style with a sleek black metal decorative apron and sturdy tube style legs . Elegant black laminate table top suits any decor style in your dining space . 4 complimentary armless chairs feature black metal slat backs for added style . Product Dimensions: 40 Inch L x 28 Inch W x 30 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Tension Rod 28-48Offwht (KN631/1)
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Light Gray (FDL5-T47)
- CLINTON Cactus Wall Sticker (15-CC)
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 41.9 H (K09-36RT-27B-6B-2)
- Monarch Specialties Dining Room Tables & Sets