Shop All Coffee Tables
Monarch Specialties
Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf
Mfr # I 7914P
Zoro # G000671054
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.5
- Length 42
- Height 17
- Material Particle Board,Laminate
- Capacity 100 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7914P
- Zoro # G000671054
- UPC # 878218001566
- Country of Origin Malaysia
- Category Coffee Tables
Dimensions
Width | 20.5 |
Length | 42 |
Height | 17 |
Details
Color | Dark Taupe |
Material | Particle Board,Laminate |
Capacity | 100 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 36 lbs. |
For Use With | Indoors, Residential |
Description
Whether you need the perfect living room table set to match your current decor style or if you're starting fresh, this is the perfect coffee table and end table trio for you. In a beautiful trendy wood-look finish, these living room tables offer top and bottom shelves for ample storage space so that you can sport any decorations or electronics. Made of a sturdy, thick panel construction in dark taupe, these tables can be placed just about anywhere in your living room, family room or basement. They are also perfect for small homes, condos or apartments.. Ideal match for your sofa with a versatile wood look. Characterizing contemporary styling accurately with a dark taupe wood look texture, this living room table set includes one coffee table and two end tables. Each table in this 3 piece coffee table set boasts ample surface space for decorations, electronics, books or more; perfect for the living room, family room, basement or den. Each table has a bottom shelf for even more storage options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-3-GG)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- OFFICESOURCE Metal Pedestals 2 Drawer Metal File and Box Pedestal - 22''D (CPSBFSI)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Table Set - 3Pcs Set / Espresso / Marble-Look Top (I 7984P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- Monarch Specialties Coffee Tables