Shop All End Tables
Monarch Specialties
Dining Set - 3Pcs Set / Walnut Solid-Top Drop Leaf
Mfr # I 3726
Zoro # G700671231
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Length 20
- Height 24
- Material MDF
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3726
- Zoro # G700671231
- UPC # 878218007513
- Country of Origin China
- Category End Tables
Dimensions
Width | 20 |
Length | 20 |
Height | 24 |
Details
Material | MDF |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Color | Silver |
Capacity | 20 lbs. |
Weight | 26 lbs. |
Description
This chic and contemporary mirrored end table will provide an edge of sophistication that will surely be the focal point of any living space. The geometric inspired design offers a round table top and base with curved legs, while the mirrored effects adds a dramatic touch that will enhance any decor. Pair it with the matching coffee table and console table to bring your sense of style to a whole new level.. Glamorous mirror finish end table reflects light and adds sparkle to any decor. Chic modern styling. Geometric inspired rounded top and legs adds a dramatic touch. Spacious table top for a lamp or decorative items.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Corner, Living Room, Bedroom, Metal, Laminate, Grey, Black (I 2156)
- MONARCH SPECIALTIES Accent Table - 48"L / Black / Black Metal Hall Console (I 3512)
- MONARCH SPECIALTIES Accent Table - Grey With Chrome Metal (I 3187)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso / Black Metal Hall Console (I 3574)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Contemporary, Modern (I 3478)
- MANHATTAN COMFORT Rectangle Ellis Coffee Table, 27.76 W, 17.52 L, 19.69 H, MDP and Melamine Top, Dark Oak and Black (119AMC152)
- Monarch Specialties End Tables