Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Set - 3Pcs Set / Espresso / Silver Metal
Mfr # I 3075
Zoro # G100670995
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 30
- Material Metal,Foam, Mdf,Microfiber
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3075
- Zoro # G100670995
- UPC # 21032258153
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Details
Material | Metal,Foam, Mdf,Microfiber |
Color | Espresso |
For Use With | Indoors, Residential |
Capacity | 110 lbs. |
Weight | 17.5 lbs. |
Includes | Installation hardware, assembly instructions |
Description
This three piece bistro set offers a classic look that will blend in with any decor. This round table features a dark brown, espresso finished top, and sturdy silver metal legs. The armless side chairs feature a criss-cross design and a vertical slat back with cushioned upholstered seating in a velvet-like fabric for comfort. The clean lines of this set will help create a rich ambiance that you will love.. 3 piece bistro set includes a table with two chairs. Comfortably padded seats in a grey velvet-like fabric. Dark brown, espresso toned table top with a sleek metal base. Convenient for small spaces in condos or apartments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Dove Gray, 72HX36W (BA40361872-05)
- CLOCKSWISE Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004510.WT)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Black Metal (I 1136)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (I 1029)
- EAST WEST FURNITURE East West Furniture NOFK5C-MAH-W Norfolk Table with 12 in in self storage leaf plus 2 wood seat chairs and 2 benches (NOFK5C-MAH-W)
- Monarch Specialties Dining Room Tables & Sets