Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Set - 3Pcs Set / Espresso Marble / Bronze Metal
Mfr # I 3045
Zoro # G200670796
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 30
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3045
- Zoro # G200670796
- UPC # 21032257996
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Details
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Metal,Foam, Mdf,Microfiber |
Capacity | 110 lbs. |
Color | Espresso |
Weight | 17 lbs. |
Description
This chic three piece bistro set offers a classic look that will blend in with any dining decor. The round table features an espresso marble-look top and sturdy bronze metal legs. The two armless metal side chairs are accented with a circular design and a vertical slat back with cushioned beige upholstered microfiber seating for your comfort. The clean lines of this set will create a cozy ambiance you will love!. 3 pc set includes 2 matching chairs and a bistro table. Rich marble-look table top. Sturdy metal chairs with comfortably cushioned beige microfiber upholstered seats. Ideal dining set for small spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- SAFCO T-Pad Arm, 11-1/2" HX4" W, Blk, PK2 (3591BL)
- FLASH FURNITURE Ottoman, 15-3/4" x 16-1/4", Upholstery Color: Black (QY-S10-5001-1-BKL-GG)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- MONARCH SPECIALTIES 59 W, 30.25 H, Particle Board, Metal Top, Dark Taupe (I 1121)
- MONARCH SPECIALTIES Dining Table, 48 in. Round, Small, Kitchen, Dining Room, Brown Veneer, Wood Legs, Transitional (I 1316)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Square Dining Table, 31 in W, 36 in L, 36 in H (I 1345)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B)
- Monarch Specialties Dining Room Tables & Sets