Shop All Dining Room Tables & Sets
Monarch Specialties
Dining Set - 3Pcs Set / Black Metal And Top
Mfr # I 1013
Zoro # G300670610
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 30
- Capacity 110 lbs.
- Material Metal,Foam,Leather-Look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 1013
- Zoro # G300670610
- UPC # 680796000509
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 30 |
Length | 30 |
Height | 30 |
Details
Capacity | 110 lbs. |
Material | Metal,Foam,Leather-Look |
Weight | 17 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Color | Black |
Description
This chic three piece bistro set offers a classic look that will blend in with any dining decor. The round table features a smooth black top and sturdy black metal legs. The two armless metal side chairs are accented with a circular design and a vertical slat back with cushioned black upholstered leather-look seating for your comfort. The clean lines of this set will create a cozy ambiance you will love!. 3 pc set includes 2 matching chairs and a bistro table. Rich black table top. Sturdy metal chairs with comfortably cushioned black leather-look seats. Ideal dining set for small spaces. Table: 43 L x 28 D x 30 H, Chair: 16.5 L x 17.5 D x 36 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- LA CROSSE TECHNOLOGY Wood Wall Clock, 10" (404-2625)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- MONARCH SPECIALTIES Dining Table, 48in. Rectangular, Small, Kitchen, Dining Room, Oak And Cream, Wood Legs, Transitional (I 1328)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- MONARCH SPECIALTIES Dining Table, 48 in. Rectangular, Small, Kitchen, Dining Room, Drop Leaf, Oak And Cream, Wood Legs (I 1327)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1100)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Black, Contemporary, Modern (I 1166)
- WINSOME Groveland Square Dining Table in Antique Walnut (94035)
- Monarch Specialties Dining Room Tables & Sets