Shop All Waiting Room & Guest Chairs
Monarch Specialties
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome
Mfr # I 1190
Zoro # G000670996
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 250 lbs.
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1190
- Zoro # G000670996
- UPC # 680796043575
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Length | 17.5 |
Width | 23.5 |
Height | 33 |
Details
Color | White |
Capacity | 250 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Foam,Metal, Particle Board,Leather-Look |
Weight | 27 lbs. |
Style | Dining Chair |
Description
No need to rest your elbows on the table as these dining chairs with armrests provide a convenient place to put them while seated. Designed so that the chairs can be pushed in when not in use, the integrated armrests are set to the perfect height while sleek and comfortable. Upholstered in a white leather-look fabric with minimal stitching for a clean look, the padded back and sides curve around the cushioned seat for a soft feel. Angled and tapered chrome metal legs add a stylish appeal. Sold as a 2-piece set, these chairs have a modern-meets-retro style ideal for an eat-in kitchen or formal dining room, or as accent chairs in other rooms.. Set of 2 dining chairs with integrated armrests. Upholstered in a white leather-look fabric with a cushioned seat and padded back for comfort and support. Tapered metal legs in a chrome finish. Minor assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 17.50 inches L x 23.5 inches W x 33 inches H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- ZORO SELECT Poster Frame, Silver, 11 x 14 In. (UVSNAP1411 SILVER)
- SANGEAN Sangean DT-180 AM-FM Stereo Digital Tuning Pocket Radio - Black (DT-180)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- Monarch Specialties Waiting Room & Guest Chairs