Shop All Waiting Room & Guest Chairs
Monarch Specialties
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome
Mfr # I 1071
Zoro # G300670979
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam,Metal, Polyurethane,Leather-Look
- Capacity 250 lbs.
- Width 23.5
- Height 31.5
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 1071
- Zoro # G300670979
- UPC # 878218003232
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Width | 23.5 |
Height | 31.5 |
Length | 18.5 |
Details
Color | White |
Material | Foam,Metal, Polyurethane,Leather-Look |
Capacity | 250 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Weight | 13.5 lbs. |
Style | Dining Chair |
Description
This chic and modern set of 2 dining room chairs will add style to your dining area. For a stunning alternative to traditional chairs, these 2 dining room chairs are delicately upholstered in smooth white faux leather material with a trendy quilted pattern. Supported by sleek and sturdy chrome metal legs, a comfortable seating experience is assured with soft cushion padding on the seat and back. Don't hesitate to match these beautiful chairs with a matching table or decor items! Assembly is required.. Suitable for any small home, apartment or condo, this set of 2 chairs boast a simple, smart quilted pattern. Finished in a white leather look upholstery, the seat and back are comfortably padded for a positive seating experience with family or friends. Sturdy and minimalist chrome metal legs for added snazziness. Pair these 2 dining chairs easily with a matching table or decor items; can also be used as accent chairs. Product Dimensions: 18.5 Inch W x 23.5 Inch D x 31.5 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS 41 in. Octagon Brown Wood Frame Wall Mirror (376442)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- ROBOT COUPE Safety Rod Assembly (39214)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1194)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1188)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59052FPABK)
- Monarch Specialties Office Chairs