Shop All Waiting Room & Guest Chairs
Monarch Specialties
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey, Chrome
Mfr # I 1077
Zoro # G700670692
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Includes Installation hardware, assembly instructions
- Capacity 250 lbs.
- Height 38.75
- Width 20.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1077
- Zoro # G700670692
- UPC # 680796001131
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Height | 38.75 |
Width | 20.25 |
Length | 17.25 |
Details
Color | Grey |
Includes | Installation hardware, assembly instructions |
Capacity | 250 lbs. |
Material | Foam,Metal,Leather-Look |
For Use With | Indoors, Residential |
Weight | 15 lbs. |
Style | Dining Chair |
Description
Show off these two up-to-the-minute kitchen chairs with confidence. They are made of a smooth upholstered grey leather look material with sturdy luxurious chrome metal bases in a U shape. Enjoy the enhanced comfy seat that will make a statement in your small home, apartment or condo. These armless dining room chairs will slide perfectly under the table to save space when not in use. Don't forget to match with an identical kitchen table to complete your stylish kitchen or dining room collection. . Set of 2 upholstered dining chairs boasting a unique contemporary style . Supported by a solid U-shaped chrome metal base, these kitchen chairs are upholstered in a grey easy-to-clean leather-look material with two vertical rows of stitching for added elegance . The dining room chairs boast cushioned seats to allow you to dine in comfort . Pair easily with a matching kitchen table (sold separately) . Product Dimensions: 17 Inch L x 20 Inch W x 39 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- MANITOWOC Motor (020003650)
- KENNEY MFG 78 in H X 70 in W White Shower Curtain Liner PEVA (KN61469)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1034)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1075)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- Monarch Specialties Office Chairs