Shop All Waiting Room & Guest Chairs
Monarch Specialties
Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome
Mfr # I 1034
Zoro # G900670942
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 16.5
- Material Foam,Metal,Leather-Look
- Length 18
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1034
- Zoro # G900670942
- UPC # 680796001193
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Width | 16.5 |
Length | 18 |
Height | 37 |
Details
Color | Black |
Material | Foam,Metal,Leather-Look |
Includes | Installation hardware, assembly instructions |
Capacity | 250 lbs. |
Weight | 11.5 lbs. |
For Use With | Indoors, Residential |
Style | Dining Chair |
Description
This set of 2 retro style dining chairs is given a sophisticated modern update! Upholstered in a chic black leather-look material with a supremely cushioned seat and slightly curved supportive back, together with sturdy chrome metal legs will bring instant style to your contemporary dining room or kitchen space. Pair this sleek set of side dining chairs with a variety of table options or even as accent chairs for other rooms in your home.. Set of 2 chairs in a contemporary style. Upholstered in a chic black leather-look material. Comfortably cushioned seat and supportive back. Sturdy chrome metal legs. Coordinate with any modern style table or versatile to use as accent chairs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- FLASH FURNITURE Lectern, Mahogany, Floor Type (MT-M8830-LECT-MAH-GG)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1071)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Fabric, Metal, Beige, Black (I 1188)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1187)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1193)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- REGENCY Knight Multi-Purpose Mobile Office Mesh Side Chair - with Casters, Black (5675CBK)
- Monarch Specialties Seating