Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Black Marble Look
Mfr # I 3650
Zoro # G304836050
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Depth 12.5
- Height 59.25
- Width 17.5
- Finish MARBLE-LOOK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3650
- Zoro # G304836050
- UPC # 680796048648
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.5 |
Height | 59.25 |
Width | 17.5 |
Details
Color | Black |
Finish | MARBLE-LOOK |
Includes | Parts and assembly instructions included |
Material | Metal,Particle Board |
Load Capacity (Lb.) | 140 lbs |
Description
Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 black marble-look display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- JAMESDAR Kurv Café Table 31.5" Medium Oak/White Base (JTAB200-MOWH)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Grey, White (I 2751)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, White, Contemporary (I 2496)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7475)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7071)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- FURINNO Furinno Turn-N-Tube 3-Tier Double Size Storage Display Rack; Light Cherry & Black - 29.5 x 47.2 x 11.6 in. (99130LC/BK)
- Monarch Specialties Bookcases & Bookshelves