Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Laminate, Black
Mfr # I 7682
Zoro # G004835940
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Particle Board,Metal
- Weight 77
- Includes Parts and assembly instructions included
- Height 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7682
- Zoro # G004835940
- UPC # 680796054472
- Country of Origin China
- Category Desks
Dimensions
Height | 29.5 |
Depth | 23.75 |
Width | 47.25 |
Details
Color | Black |
Material | Particle Board,Metal |
Weight | 77 |
Includes | Parts and assembly instructions included |
Load Capacity (Lb.) | 180 lbs |
For Use With | Indoors |
Description
Keeping yourself productive and healthy doesn't have to be challenging, just add this height adjustable desk to your home office! Featuring a unique design in its category and a smooth black laminate finish, this standing computer desk is both contemporary in design and functional. The 2 inch squared black metal legs offer a solid base and lots of space for your office chair. The modern 2 inch thick desktop adds style while being the perfect place for your laptop/tablet, a lamp, notebooks or any supplies you need to get the job done!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- DAP Blend Sticks, Light Wood (7079804101)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- MONARCH SPECIALTIES Computer Desk, Home Office, Left/Right Set-up, Storage Shelves, 55in.L, Work, Laptop, White Laminate (I 7600)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46 in.L, L Shape, Work, Laptop, Grey Laminate (I 7346)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Grey, Black (I 7714)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7430)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7080)
- Monarch Specialties Desks