Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Black, Contemporary, Modern
Mfr # I 7450
Zoro # G000671207
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Laminate, Metal
- Weight 40 lbs.
- Length 47.25
- For Use With Indoors, Residential
- Capacity 45 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7450
- Zoro # G000671207
- UPC # 680796016883
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Length | 47.25 |
Width | 23.75 |
Height | 29.75 |
Details
Color | Brown |
Material | Particle Board,Laminate, Metal |
Weight | 40 lbs. |
For Use With | Indoors, Residential |
Capacity | 45 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Space saving is a breeze with this compact desk that is sized for small homes, apartments or condos. Featuring a modern, wide open design, this desk finished in a brown reclaimed wood look is equally functional as a computer desk or writing table. A sturdy black metal X-design base ensures stability and offers lots of space to push in a chair. The thick panel top is perfect for a laptop/tablet, a lamp, a notebook and some important supplies to get the job done.. Perfect desk for all laptop or tablets; easy maintainable brown reclaimed wood look surface finished on all sides . Thick panel table top construction for a rich, wood look in the office space of your small home, apartment or condo . This office desk features a contemporary X-design black metal base that ensures sturdiness . For versatile use as a computer desk / writing table, this piece is perfect for limited spaces .
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- TRADEMARK FINE ART Guinness Brewery 'My Goodness My Guinness XVI' Canvas Art, 10x19 (GN0074-C1019GG)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MONARCH SPECIALTIES Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Natural, Black (I 7678)
- MONARCH SPECIALTIES 24 in W, 31 in H, Cappuccino (I 7003)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Grey, Black (I 7714)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Black Base (VL22BLK4824-8827)
- Monarch Specialties Desks