Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Walnut, Black
Mfr # I 7670
Zoro # G004836039
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Metal
- Weight 75
- Width 47.25
- For Use With Indoors
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7670
- Zoro # G004836039
- UPC # 680796054342
- Country of Origin China
- Category Desks
Dimensions
Width | 47.25 |
Height | 30.5 |
Depth | 23.75 |
Details
Color | Walnut |
Material | Particle Board,Metal |
Weight | 75 |
For Use With | Indoors |
Includes | Parts and assembly instructions included |
Load Capacity (Lb.) | 120 lbs |
Description
Industrial meets rustic charm in this highly functional contemporary designed computer desk. Accented with strong black metal legs with an inner V-shape design and providing plenty of storage that includes two side drawers with black metal pulls, and a wide middle drawer all on smooth metal glides. Finished on all sides in a smooth laminate walnut wood-look finish, this writing desk can easily hold your computer, laptop, and other office essentials. This stylish computer desk will be a standout whether you place it in your living room, family room, or home office space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Stealth 24 in. Black Heavy-Duty Countertop SpeedBrace (FC.SB-24HDSTEALTHBL)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Indoor Temp (513-1417H-AL-INT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Laminate, Brown, Black (I 7676)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7430)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Black (I 7504)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- Monarch Specialties Desks