Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Black
Mfr # I 7761
Zoro # G004836053
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Metal
- Weight 72
- Load Capacity (Lb.) 130 lbs
- Depth 23.75
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7761
- Zoro # G004836053
- UPC # 680796078669
- Country of Origin China
- Category Desks
Dimensions
Depth | 23.75 |
Height | 30 |
Width | 47.25 |
Details
Color | Black |
Material | Particle Board,Metal |
Weight | 72 |
Load Capacity (Lb.) | 130 lbs |
For Use With | Indoors |
Includes | Parts and assembly instructions included |
Description
Maximize your home office space and your productivity with this stylish computer desk with storage. The thick-panel floating desktop provides room for the essentials you need to work and allows you to use the top of the drawer unit as an extra surface. Finished in the same black laminate as the desktop, the drawer unit includes 1 drawer and 1 large storage beneath offering lots of space for items you want to keep off the work surface. The drawer unit is reversible and can be installed on the left or right side according to your preference. Supporting the desk is a metal U shaped leg in a matching black finish completing the modern look.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Arctic Silver (24083)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, White, Traditional (I 3103)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- OFFICESOURCE OS Laminate Collection L Shape Typical - OS208 (OS208CH)
- Monarch Specialties Desks