Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, White
Mfr # I 7690
Zoro # G704836087
original price:
$407.35
4% off
new price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Hollow-Core, Laminate, Mdf
- Weight 71
- Includes Parts and assembly instructions included
- For Use With Indoors
- Depth 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7690
- Zoro # G704836087
- UPC # 680796054939
- Country of Origin China
- Category Desks
Dimensions
Depth | 23.5 |
Height | 30 |
Width | 47.25 |
Details
Color | White |
Material | Particle Board,Hollow-Core, Laminate, Mdf |
Weight | 71 |
Includes | Parts and assembly instructions included |
For Use With | Indoors |
Load Capacity (Lb.) | 150 lbs |
Description
This computer desk with 3 storage drawers can help you optimize your home office space and your productivity. Its thick-panel, floating desktop offers room for the essentials you need to work plus allows you to use the top of the drawer unit as an extra surface. Finished in the same white laminate as the desktop, the drawer unit includes 2 small drawers and 1 large drawer for hanging files so you can keep the desktop clutter free. For convenience, the drawer unit is reversible and can be installed on the left or right side according to your preference. Supporting the desk is a robust, rectangular wooden leg in a matching white finish.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Medallion Clean Burn Lamp Oil 64 oz (60003)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- TRUE Grommet (810203)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Black (I 7691)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Brown, Black (I 7391)
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- Monarch Specialties Desks