Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 40"L, Work, Metal, Grey
Mfr # I 7778
Zoro # G704836063
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Metal
- Weight 22
- Load Capacity (Lb.) 75 lbs
- Width 40
- For Use With Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7778
- Zoro # G704836063
- UPC # 680796079291
- Country of Origin China
- Category Desks
Dimensions
Width | 40 |
Height | 30 |
Depth | 19 |
Details
Color | Grey |
Material | Particle Board,Metal |
Weight | 22 |
Load Capacity (Lb.) | 75 lbs |
For Use With | Indoors |
Includes | Parts and assembly instructions included |
Description
Make your office space just as functional and inviting as your living area or bedroom, with the addition of this modern grey wood-look computer desk. Built to make getting down to business a breeze, this sleek black framed table is tougher than it looks, made with solid metal and a durable desktop. This small rectangular writing desk will be an elegant space saver for any workspace in your home, while providing the kind of value designed to do one thing very well - impress you.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- ALERA Stud Chair Mat, Carpet, Rect, 46"x60", Clear (ALEMAT4660CFPR)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- BIGGIES SCENES Window Well Scenes-Island Cove, 80 in wide x 40 in high (BG-WW-ICV-80)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 60"L, Work, Laminate, Glossy White (I 7581)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 32"L, Work, Metal, Grey, Black (I 7331)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP7124AG)
- Monarch Specialties Desks