Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, Black, Contemporary, Modern
Mfr # I 7111
Zoro # G300671440
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal
- Weight 15 lbs.
- For Use With Indoors, Residential
- Capacity 70 lbs.
- Length 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7111
- Zoro # G300671440
- UPC # 680796048686
- Country of Origin China
- Category Desks
Dimensions
Length | 29.5 |
Width | 17.75 |
Height | 34 |
Details
Color | Black |
Material | MDF,Metal |
Weight | 15 lbs. |
For Use With | Indoors, Residential |
Capacity | 70 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Are you sharing your home office desk or the kitchen table with your child so they can do their homework? Give them a workspace of their own with this small computer desk. It has a compact desktop with room for the important tools they need to be productive, like a laptop or tablet and writing materials, so they can focus on their work without distractions. Plus, this juvenile desk is lightweight enough to move easily, in case you need to keep an eye on your child while they work. With a black laminated desktop and sleek, black metal frame, this desk has a clean look and modern style for lasting appeal.. Computer desk featuring a smooth, black laminated desktop and a slim yet sturdy black metal frame for a modern look. Compact writing table with a space-saving design and finished on all sides for flexible placement, even in rooms with limited space. Ideal for use as a juvenile desk in a child's bedroom or a dorm room, or as a small laptop table in a home office. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Alabaster, Vinyl (493N98)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7632)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7416)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- MONARCH SPECIALTIES 24 in W, 31 in H, Cappuccino (I 7003)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- Monarch Specialties Desks