Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, Brown
Mfr # I 7590
Zoro # G604836026
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal,Particle Board
- Weight 38
- For Use With Indoors
- Height 30
- Load Capacity (Lb.) 75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7590
- Zoro # G604836026
- UPC # 680796067076
- Country of Origin China
- Category Desks
Dimensions
Height | 30 |
Width | 47.25 |
Depth | 42 |
Details
Color | Espresso |
Material | Metal,Particle Board |
Weight | 38 |
For Use With | Indoors |
Load Capacity (Lb.) | 75 lbs |
Includes | Parts and assembly instructions included |
Description
Make your corner computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its spacious desktop in a smooth, dark brown espresso finish. Sawhorse-style legs in metal are put to work as supports for 2 open shelves that can be used to display books, small storage boxes, or other items. This unique L-shaped writing desks' compact design and industrial style maximizes space and storage potential so that you can maximize productivity._x000D_
_x000D_
_x000D_
_x000D_
_x000D_
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- CORRELL Café tables (HPL) (BCT3048-38)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-12-PDR-BLACK-GG)
- MAYLINE Mid-Back Chair, Fabric, 18-1/2" Height, Loop Arms, Black (TSM2BB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 58"L, L Shape, Work, Laptop, Metal, Laminate, Black (I 7394)
- MONARCH SPECIALTIES Computer Desk, Home Office, Standing, Adjustable, 48"L, Work, Laptop, Metal, Natural, Black (I 7678)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7631)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 36"L, Work, Wood, Brown, Traditional (I 3100)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- Monarch Specialties Desks