Shop All Desks
Monarch Specialties
Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut
Mfr # I 7711
Zoro # G504835853
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Walnut
- Material Particle Board,Laminate, Metal
- Weight 169
- Width 72
- For Use With Indoors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7711
- Zoro # G504835853
- UPC # 680796072438
- Country of Origin China
- Category Desks
Dimensions
Width | 72 |
Depth | 60 |
Height | 31.25 |
Details
Color | Walnut |
Material | Particle Board,Laminate, Metal |
Weight | 169 |
For Use With | Indoors |
Includes | Parts and assembly instructions included |
Load Capacity (Lb.) | 198 lbs |
Description
This stunning executive L-shaped desk will add style to any office space. Finished in walnut wood-look it boasts two storage drawers and two open shelves finished in black which serve to accentuate its modern and minimalist design. The two-tiered work top provides a large work area and ample space to store your office essentials, and a solid black metal leg provides a stable base. The perfect computer desk for your home office, this spacious workstation elegantly combines a two-tone finish that your friends and colleagues will admire. Staying organized at home has never been so easy and fashionable!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- FLOORTEX Black PVC Chair Mat (123648HLBV)
- VIRCO 9000 Series 12" Classroom Chair, Preschool - 1st Grade with Nylon Glides - Navy Seat (9012)
- HOWARD MILLER Round Wall Clock, 153/4" (625-450)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 55"L, L Shape, Work, Laptop, Metal, Laminate, White, Black (I 7195)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Brown, Grey (I 7501)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Walnut (I 7640)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7431)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Grey, Black (I 7505)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7408)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, White (ZUS316)
- Monarch Specialties Desks