Shop All Coffee Tables
This Product is Discontinued
Monarch Specialties
Coffee Table - Grey Reclaimed Wood-Look/ Black Metal (Discontinued)
Mfr # I 3417
Zoro # G500671455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 22
- Length 44
- Height 17
- Capacity 132 lbs.
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monarch Specialties
- MFR # I 3417
- Zoro # G500671455
- UPC # 680796016715
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 17 |
Details
Capacity | 132 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 32 lbs. |
Color | Grey |
Material | Particle Board,Laminate, Metal |
For Use With | Indoors, Residential |
Description
Inspired by clean lines and a simplistic, industrial feel, this grey reclaimed wood look and black metal coffee table offers a rustic style that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, a wood-like texture warms up your living space, while the sturdy criss-cross black metal legs complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This industrial coffee table for living room consists of a rustic grey reclaimed wood look finish. Add its black metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. Accent table that fits any space, including your living room, office or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.