Shop All Coffee Tables
Monarch Specialties
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 40"L, Metal, Laminate, Grey, Black
Mfr # I 3782
Zoro # G704835929
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40.5
- Height 18
- Tabletop Material Particle Board,Metal
- Tabletop Color Grey
- Weight Capacity 100 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3782
- Zoro # G704835929
- UPC # 680796079178
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 40.5 |
Height | 18 |
Details
Tabletop Material | Particle Board,Metal |
Tabletop Color | Grey |
Weight Capacity | 100 lbs |
Includes | Parts and assembly instructions included |
Description
Inspired by clean lines and a simplistic, yet modern feel, this grey and black metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den.Featuring a smooth modern grey wood-look table top finish which will brighten up your living space, while the X shaped black metal legs contrast and complement the table top. Add this stand-out center table to small home, condo, or apartment's decor collection now!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- JECO Jeco GCOL14 Oversized Olefin Zero Gravity Chair with Sunshade & Drink Tray; Terra Cotta (GCOL14)
- SAUDER Hammond Library Hutch Co , Attaches to <a href= in./Products/428244 (428242)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7950P)
- MONARCH SPECIALTIES Dining Table - 32"X 48" / Dark Taupe / Chrome Metal (I 7932P)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- Monarch Specialties Coffee Tables