Shop All Coffee Tables
Monarch Specialties
Coffee Table - 44"L / Chrome Metal With Tempered Glass
Mfr # I 3440
Zoro # G500671417
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 44
- Height 17.25
- Color Chrome
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3440
- Zoro # G500671417
- UPC # 680796013776
- Country of Origin Taiwan, Province of China
- Category Coffee Tables
Dimensions
Width | 22 |
Length | 44 |
Height | 17.25 |
Details
Color | Chrome |
For Use With | Indoors, Residential |
Weight | 39 lbs. |
Capacity | 80 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Metal,Glass, Tempered Glass |
Description
If you are looking for that one piece that anchors your living room, then this stylish yet minimalist rectangular coffee table will pull it all together. This chic table is framed in a high polish silver chrome metal base with a X design on the sides for a touch of sophisticated glamour. The spacious and thick clear tempered glass top is perfect to set down a tray when entertaining, or magazines and decorative objects. With a clean and contemporary design, this coffee table looks right at home in today's living room, family room, office, or den without crowding a space. Assembly is required.. Spacious 1/2 inch thick clear tempered glass top. Polished chrome metal base accented with a stylish X design at each end. Simple contemporary design suitable for any decor style. Versatile accent coffee table to use in a living room, family room, office or den.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- MONARCH SPECIALTIES Dining Table - 42"X 42" / Espresso Counter Height (I 3286)
- MONARCH SPECIALTIES Table Set - 3Pcs Set / Espresso / Marble-Look Top (I 7984P)
- INTERNATIONAL CONCEPTS 40 W, 40 L, 18 H, Wood Top, Unfinished (OT-46CR)
- Monarch Specialties Coffee Tables