Shop All Coffee Tables
Monarch Specialties
Coffee Table - 36"Dia / Brushed Silver / Mirror
Mfr # I 3725
Zoro # G300671129
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Height 18
- Material MDF
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3725
- Zoro # G300671129
- UPC # 878218007506
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 18 |
Details
Material | MDF |
For Use With | Indoors, Residential |
Weight | 66 lbs. |
Capacity | 50 lbs. |
Includes | Installation hardware, assembly instructions |
Color | Silver |
Description
This chic and contemporary mirrored coffee table will provide an edge of sophistication that will surely be the focal point of any living space. The geometric inspired design offers a round table top and base with curved legs, while the mirrored effects adds a dramatic touch that will enhance any decor. Pair it with the matching end table and console table to bring your sense of style to a whole new level.. Glamorous mirror finish coffee table reflects light and adds sparkle to any decor. Chic modern styling. Geometric inspired rounded top and curved mirror legs adds a dramatic touch. Spacious table top for magazines, books, decorative objects, drinks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MONARCH SPECIALTIES Dining Table - 48"Dia/ Golden Pine / Black Metal (I 3258)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 7843P)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / Chrome Metal (I 7992P)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / White With A 36"Dia Drop Leaf (I 7914P)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- Monarch Specialties Coffee Tables