Shop All Clothing Hangers
Monarch Specialties
Coat Rack, Hall Tree, Free Standing, Hanging Bar, Entryway, 72"H, Bedroom, Metal, White
Mfr # I 2151
Zoro # G004836077
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27.5
- Height 72.25
- Use With Indoors
- Depth 25.5
- Includes Parts and assembly instructions included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2151
- Zoro # G004836077
- UPC # 878218005441
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 27.5 |
Height | 72.25 |
Depth | 25.5 |
Details
Use With | Indoors |
Includes | Parts and assembly instructions included |
Color | White |
Material | Metal |
Description
Keep those coats and jackets neat and tidy with this white 72-inch high metal coat rack that ensures everything is uncluttered in your entrance, bedroom or even the laundry room. Made for the big winter jackets and scarves, or simply your sweaters and shirts, it does the job (and more) featuring more than enough space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel (471C-12PL-AM)
- ZORO SELECT Pail, Open Head, Round, 1.2 gal, HDPE, White (51911)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30240 BLUE)
- PROLINE Complete Packaging Work Bench, 72" W, 30" to 36" Height (CPB7230P-A31-SW806-PF90)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- HOME BASICS Home Basics 10-Piece Velvet Hangers, Navy (ZOR96136)
- REGISTRY Wooden Non Slip Hange, 100PK (L7K66N-MO-T)
- ORE INTERNATIONAL Ore International R685OAK 73in. Coat Rack - Oak (R685OAK)
- LORELL Wooden Coat Hanger, PK30 (01066)
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- Monarch Specialties Clothing Hangers