Shop All Clothing Hangers
Monarch Specialties
Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, Grey
Mfr # I 2163
Zoro # G404836028
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23
- Use With Indoors
- Depth 19
- Includes Parts and assembly instructions included
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2163
- Zoro # G404836028
- UPC # 680796072681
- Country of Origin China
- Category Clothing Hangers
Dimensions
Width | 23 |
Depth | 19 |
Height | 68 |
Details
Use With | Indoors |
Includes | Parts and assembly instructions included |
Color | Silver |
Material | Metal |
Description
Both convenient and essential in your entrance, living room, family room or bedroom, this free standing coat rack is your ideal accessory to minimize clutter and take up less space in your small home, apartment, condo or dorm. Easy to use, it combines an umbrella holder, 6 hooks and a wide base to catch and evenly distribute the weight of your jackets, hats, scarves and other apparel. In a silver metal finish, this coat tree is a functional item you must have for useful storage. Keep all those accessories together in an organized way.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bond Wire with 2 Clips, 3 ft. (08500)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 1/8 in H (40X48 CP EXP)
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 5 5/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31168BLU)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID181BL)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- SIMPLIFY Super Slim Velvet Huggable Hangers in Black, 10PK (3246-BLACK)
- GLOBAL INDUSTRIAL Optional Rods For Coat Rack Kit 2 Rods/Kit (249016)
- FELLOWES Partition Clip, PK4 (75270)
- ZORO SELECT 1/2-13X12 HANGER BOLT PLAIN CENTER ZINC (50192BH)
- ECONOCO Chrome Bedspread and Drapery Hanger, PK72 (SBD/22)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Sky Blue (ZOR96139)
- Monarch Specialties Clothing Hangers