Shop All Garment Racks
Monarch Specialties
Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Transitional
Mfr # I 2065
Zoro # G900670829
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74
- Material Metal
- Width 21
- Color Black
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2065
- Zoro # G900670829
- UPC # 878218007896
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 74 |
Width | 21 |
Length | 21 |
Details
Material | Metal |
Color | Black |
Includes | Installation hardware, assembly instructions |
Capacity | 11 lbs. |
Weight | 7 lbs. |
For Use With | Indoors, Residential |
Description
Enhance the look your entryway or hallway with this elegant traditional hammered black metal coat rack. A lovely accent piece on its own, this piece will help to keep you organized in style. The 8 hanging hooks allow you to keep everyday items like coats, hats and jackets neatly in place while the classic appeal is reminiscent of a romantic Parisian apartment that will provide you with years of lasting enjoyment.. 8 hanging hooks ideal for hats, jackets and scarves. Classic appeal will provide years of lasting enjoyment. Decorative accent and a practical storage solution to enhance any entryway, hallway, mudroom, bedroom. Classic black metal finish with a stable simple curved metal base.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 5 Shelves, Red (359-17-S1156)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- ZORO SELECT Drum Plug, Steel, Dia 2 In (VGRS200)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, Brown, Transitional (I 2011)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, White (I 2030)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, White, Contemporary (I 2063)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 9 Hooks, Entryway, 69"H, Bedroom, Wood, Brown, Contemporary (I 2004)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 3 Hooks, Entryway, 72"H, Bedroom, Metal, Grey, Contemporary (I 2015)
- RUBBERMAID DISH DRNR13.8X17.6 WH (6032-AR WHT)
- Monarch Specialties Garment Racks