Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Grey, Black
Mfr # I 3681
Zoro # G704835936
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Depth 12
- Height 72
- Width 23.75
- Material Metal,Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3681
- Zoro # G704835936
- UPC # 680796072346
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 |
Height | 72 |
Width | 23.75 |
Details
Color | Grey |
Material | Metal,Particle Board |
Load Capacity (Lb.) | 150 lbs |
Includes | Parts and assembly instructions included |
Description
This charming and minimalist ladder bookcase is a great way to bring modern style to your decor. It is crafted with an open black metal frame that mounts to the wall to keep it in place. Five tier ample shelving made from engineered wood in a grey wood look finish and provide the perfect place for books, plants, bar essentials, or anything else you want to display. Mount this tall and narrow space-saving bookshelf to the wall in your home office, living room, or bedroom.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- BARNWOODUSA Rustic Farmhouse Reclaimed Frame, Fits 3, 5x7 Photos (Weathered Wood) (672713215325)
- HON 36" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H682.L.P)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-BAS-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 71"H, Office, Bedroom, Laminate, White, Grey, Contemporary (I 7076)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2495)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Grey, Clear (I 3233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2423)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 4 Shelves (PL155CH)
- Monarch Specialties Bookcases & Bookshelves