Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, Ladder, 69"H, Office, Bedroom, Laminate, Brown, Contemporary
Mfr # I 2765
Zoro # G500671158
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Height 69
- Width 17.5
- For Use With Indoors, Residential
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2765
- Zoro # G500671158
- UPC # 680796013264
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 69 |
Width | 17.5 |
Length | 16.5 |
Details
Color | Espresso |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate, MDF |
Capacity | 55 lbs. |
Weight | 50 lbs. |
Description
This contemporary, ladder style corner etagere bookcase is the ideal space saving solution. Finished in a rich espresso on all sides; the 3 tray-style graduating shelves neatly display books and other accessories. The deep storage drawer on metal glides and accented with a sleek metal handle, keeps things organized and out of sight. Tipping hardware is included when resting the bookcase against a wall, providing further stability. This simple, compact corner bookcase is the perfect solution when carving out a small office space or for extra storage in a bedroom and living room. Assembly is required.. 3 Fixed staggered shelves for books and accessories. 1 closed drawer on glides with deep storage and additional space on top for display. Contemporary design in a warm espresso finish accented with a silver metal handle. Compact, multi-function space saving solution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Thermostat, High Limit (17950-1)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 76in H Panel With 1 Pass Through Cable (238641P)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72in.H, Office, Bedroom, Walnut Laminate, Contemporary (I 2464)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black (I 3646)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- BACK2BASICS 4 Tier Metal Book Shelf - Black (BA2629377)
- Monarch Specialties Bookcases & Bookshelves