Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 3622
Zoro # G200671007
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 61.5
- Width 11
- For Use With Indoors, Residential
- Material Metal,Particle Board
- Capacity 140 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3622
- Zoro # G200671007
- UPC # 680796033477
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 61.5 |
Width | 11 |
Length | 15.5 |
Details
Color | Espresso |
For Use With | Indoors, Residential |
Material | Metal,Particle Board |
Capacity | 140 lbs. |
Includes | Installation hardware, assembly instructions |
Weight | 18 lbs. |
Description
Let this stylish corner cabinet conquer the clutter in your small home, apartment or condo by providing 4 solid dark brown display shelves that are perfect for photo frames, plants, other decorative items and even kitchen accessories. Perfect for decluttering, this black metal corner cabinet features a transitional design that will elevate the look of your living room, bedroom, kitchen or office. This corner storage accent piece will add a touch of elegance to any room in your home.. 4 tier metal etagere bookcase with evenly spaced dark brown wooden shelves. This corner shelf elevates the look of your home with a sleek black metal frame. Perfect space-saving bookshelf for plants, photos and other decorative items. This corner unit features a stylish transitional design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 62"H, Office, Bedroom, Metal, Laminate, Black (I 3620)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Grey, Clear (I 3233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7071)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Grey (I 7239)
- ALATERRE FURNITURE Mission 60" Bookcase, Cherry (AMIA0860)
- Monarch Specialties Bookcases & Bookshelves