Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Metal, Laminate, Brown, Black
Mfr # I 3646
Zoro # G004835865
product price: $87.55
/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Depth 12.5
- Height 59.25
- Width 17.5
- Material Metal,Particle Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3646
- Zoro # G004835865
- UPC # 680796054816
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.5 |
Height | 59.25 |
Width | 17.5 |
Details
Color | Brown |
Material | Metal,Particle Board |
Finish | RECLAIMED WOOD-LOOK |
Includes | Parts and assembly instructions included |
Load Capacity (Lb.) | 140 lbs |
Description
Perfect for photo frames, plants, other decorative items and even kitchen accessories, this transitional-style corner bookcase will upgrade your decor. Including 4 solid medium brown reclaimed wood-look display shelves, this corner display unit features a three-leg black metal frame and a X-Design to add modern flare wherever you choose to place it. This corner etagere bookcase is sure to impress. Assembly is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- BOSS Round Table, 47", Mahogany (N123-M)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2495)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 2532)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Grey, Transitional (I 7469)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- FURINNO Furinno 18026AM-BK Turn-S-Tube 5-Tier Corner Square Rack Display Shelf with Square Tube; Americano & Black (18026AM/BK)
- Monarch Specialties Bookcases & Bookshelves