Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary
Mfr # I 2423
Zoro # G000671283
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60
- Width 24.25
- Capacity 55 lbs.
- Material Particle Board,Laminate, MDF
- Includes Installation hardware, assembly instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2423
- Zoro # G000671283
- UPC # 878218009586
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 60 |
Width | 24.25 |
Length | 34.25 |
Details
Color | Espresso |
Capacity | 55 lbs. |
Material | Particle Board,Laminate, MDF |
Includes | Installation hardware, assembly instructions |
For Use With | Indoors, Residential |
Weight | 38 lbs. |
Description
Add the perfect corner piece to your living room, hallway, home office, or den with this espresso accent etagere/bookcase complete with four 1" thick tray style shelves. This contemporary/transitional shelving unit blends well with any decor providing additional display space without sacrificing style. Tipping prevention hardware included.. 4 fixed tray style shelves. Perfect as a corner bookcase or accent piece. Contemporary design in a sophisticated espresso finish. Useful to display your items in a living room, den, home office or hallway.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- SOCKET BLOCKER 1.88 in. W X 4 in. L Clear High Strength Mask and Peel , 30PK (1001620)
- ZORO SELECT Poster Frame, Silver, 24 x 36 In. (UVSNAP3624B)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 60"H, Office, Bedroom, Laminate, Brown, Contemporary (I 2424)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 5 Tier, 72"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7087)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Grey, Transitional (I 7478)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Black Marble Look, Black (I 3684)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- MAYLINE BOOKCASE, QUARTER ROUND (MLNMVBQ2LGS)
- Monarch Specialties Bookcases & Bookshelves