Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, Corner, 3 Tier, 58"H, Office, Bedroom, Metal, White, Contemporary
Mfr # I 3626
Zoro # G900671031
original price:
$65.71
22% off
new price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 57.75
- Width 13.5
- Weight 11 lbs.
- Capacity 30 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 3626
- Zoro # G900671031
- UPC # 680796033507
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 57.75 |
Width | 13.5 |
Length | 18.5 |
Details
Color | White |
Weight | 11 lbs. |
Capacity | 30 lbs. |
Includes | Installation hardware, assembly instructions |
Material | Metal |
For Use With | Indoors, Residential |
Description
Designed to fully utilize valuable corner and vertical space in your small home, apartment, condo or even dorm room, this white metal corner shelving unit will add sophistication to your living space. Equally stunning in the kitchen, living room or bedroom, this accent piece also looks great in your office space. Use it for books, photo frames, plants or any other item you would like to display to spice up your decor.. Utilizes vertical and corner space with 4 solid, evenly-spaced display shelves. Full accent corner shelf in a sleek white metal finish. Simplistic bookshelf design that brings an attractive modern tone to your kitchen, living room, bedroom or even the office. This 4 tier metal etagere bookcase is suitable for books, ornaments, photo frames, plants and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7071)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, White, Transitional (I 7479)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- Monarch Specialties Bookcases & Bookshelves