Shop All Bookcases & Bookshelves
Monarch Specialties
Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear
Mfr # I 7158
Zoro # G300671457
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72
- Width 12
- Weight 55 lbs.
- Material Tempered Glass,Metal
- For Use With Indoors, Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7158
- Zoro # G300671457
- UPC # 878218005588
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Height | 72 |
Width | 12 |
Length | 32 |
Details
Color | Silver |
Weight | 55 lbs. |
Material | Tempered Glass,Metal |
For Use With | Indoors, Residential |
Capacity | 90 lbs. |
Includes | Installation hardware, assembly instructions |
Description
Show off your decorative items in style: plants, photo frames, books or even electronic devices thanks to this bold silver metal etagere bookcase simply made to impress. With nine tempered glass asymmetrical shelves, the backless bookshelf's design blends perfectly in your living room, office, bedroom or entrance area of any small home, condo or apartment where space is limited. It's the perfect accent piece to maximize space!. Bookshelf in a structurally-sound silver metal frame that can be paired with virtually any style . 9 tempered glass display shelves offer ample surface space for photo frames, plants, electronics or books . Versatility on point with this ideal etagere bookcase for your living room, den, home office, or hallway . Product Dimensions: 32 Inch L x 12 Inch D x 72 Inch H.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 3 ft. x 25 in. Lime Fir Christmas Tree with 234 Tips (K162630)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Grey, Clear (I 3233)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7060)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Black Marble Look, Black (I 3684)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 7404)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 3 Tier, 60"H, Office, Bedroom, Metal, Laminate, Grey, Black (I 2200)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 48"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 2467)
- Monarch Specialties Bookcases & Bookshelves