Shop All Bookcases & Bookshelves
This Product is Discontinued
Monarch Specialties
Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (Discontinued)
Mfr # I 7466
Zoro # G000671436
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Cherry
- Height 71.25
- Width 11.75
- Capacity 55 lbs.
- Length 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 7466
- Zoro # G000671436
- UPC # 680796017347
- Country of Origin Malaysia
- Category Bookcases & Bookshelves
Dimensions
Height | 71.25 |
Width | 11.75 |
Length | 24.75 |
Details
Color | Cherry |
Capacity | 55 lbs. |
Weight | 52 lbs. |
For Use With | Indoors, Residential |
Includes | Installation hardware, assembly instructions |
Material | Particle Board,Laminate |
Description
This 5-shelf bookcase in a simple, clean and space-saving design makes it a versatile storage option for any room in your home. The strong adjustable shelving allows for various sized objects to be displayed in your own creative way. Constructed from engineered materials in a sophisticated cherry laminate finish, this transitional style bookcase can easily be used in a living room, home office, or bedroom to store books, toys, and decorative accents. Tipping hardware is included to secure safely to a wall. Assembly is required.. 3 adjustable shelves and 2 fixed shelves. Space saving, transitional / contemporary style suitable for any room. Tipping hardware included for extra security. Elegant cherry finish on 3 sides.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.