Shop All Dining Table Benches
Monarch Specialties
Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary
Mfr # I 4501
Zoro # G100670704
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Indoors, Residential
- Width 16
- Height 23
- Length 42
- Material Mdf,Laminate, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 4501
- Zoro # G100670704
- UPC # 680796034184
- Country of Origin China
- Category Dining Table Benches
Dimensions
Width | 16 |
Height | 23 |
Length | 42 |
Details
Color | Dark Taupe |
For Use With | Indoors, Residential |
Material | Mdf,Laminate, Metal |
Includes | Installation hardware, assembly instructions |
Weight | 41 lbs. |
Capacity | 110 lbs. |
Description
Keep your entryway or hallway clutter free with this versatile storage bench. The hinged top lifts to reveal a spacious interior storage cabinet. Under the bench is a shelf for neatly organizing shoes or other items. Conveniently sized and big in functionality, this storage bench in a dark taupe wood-look finish with a black metal frame is brimming with style and substance.. Combination flip-top storage bench and shoe rack. Finished on all sides in a dark taupe wood-look finish with a black metal frame. Assembly is required. Product dimensions: 42 inches L x 16 inches W x 23 inches H. 5 nylon castors on a sturdy chrome base for easy mobility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- MEAD HATCHER Mobile Printer Stand, Steel, 2-Shelf, 17"x17"x8-1/2", Platinum (MAT24050)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Grey, Black, Contemporary (I 4500)
- MONARCH SPECIALTIES Bench, 48in Rectangular, Upholstered, Wood, Entryway, Dining Room, Kitchen, Grey Fabric (I 1393)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Brown, Transitional (I 1305)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- Monarch Specialties Dining Table Benches