Shop All Bed Frames
Monarch Specialties
Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, Brown
Mfr # I 5910F
Zoro # G400670985
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Foam,Mdf, Solid Wood,Leather-Look
- Includes Installation hardware, assembly instructions
- Height 45.75
- Capacity 500 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 5910F
- Zoro # G400670985
- UPC # 878218009531
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Height | 45.75 |
Width | 81 |
Length | 58 |
Details
Color | Brown |
Material | Foam,Mdf, Solid Wood,Leather-Look |
Includes | Installation hardware, assembly instructions |
Capacity | 500 lbs. |
Weight | 53 lbs. |
For Use With | Indoors, Residential |
Description
This contemporary full size leather-look upholstered bed frame is the perfect update to any bedroom. With a high headboard and low side rails covered in a rich dark brown leather-look material, this stylish bed will complement any decor. The base, anchored by sleek, solid wood feet complete the modern look of this set. The box spring and mattress is not included and must be purchased separately. We recommend a 2 inch low profile box spring. All parts and hardware for assembly are conveniently located inside the headboard.. Upholstered headboard, side and end rail in a sophisticated brown leather-look material. Sleek solid wood feet. Requires a standard full size box spring and mattress (not included). Supports up to 500 lbs. All parts for assembly are included inside the headboard unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Octavian Mielu 'McLaren F1 LM' Canvas Art, 16x24 (ALI17213-C1624GG)
- OFFICESOURCE Contour Collection Executive High Back With Black Frame (489LBK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Velvet, Wood Legs, Grey, Transitional (I 5984T)
- MONARCH SPECIALTIES Bed, Headboard Only, Twin Size, Bedroom, Upholstered, Pu Leather Look, White, Transitional (I 6002T)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920T)
- MONARCH SPECIALTIES Bed, Full Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 5920F)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Metal Legs, Grey, Chrome (I 5950Q)
- MONARCH SPECIALTIES Bed, Queen Size, Platform, Bedroom, Frame, Upholstered, Linen Look, Wood Legs, Grey, Transitional (I 6020Q)
- Monarch Specialties Bed Frames