Shop All Extra Tall Bar Stools
This Product is Discontinued
Monarch Specialties
Barstool, 2Pcs, 43"H, Swivel, Espresso Bar Height (Discontinued)
Mfr # I 1287
Zoro # G900670713
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight 25.5 lbs.
- Height 43
- Length 18.75
- Width 20.25
- Capacity 200 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 1287
- Zoro # G900670713
- UPC # 21032257484
- Country of Origin Malaysia
- Category Extra Tall Bar Stools
Dimensions
Height | 43 |
Length | 18.75 |
Width | 20.25 |
Details
Weight | 25.5 lbs. |
Capacity | 200 lbs. |
Material | Solid Wood,Foam, Mdf, Veneer,Leather-Look |
Includes | Installation hardware, assembly instructions |
Color | Espresso |
For Use With | Indoors, Residential |
Description
Add a touch of style to any dining, entertainment area, or game room with this set of two 43" high bar stools that swivel a full 360 degrees. These black leather-look cushioned stools have sturdy solid wood legs all framed in a beautiful rich espresso finish. The well positioned footrest also offers stability and comfort. These bar height chairs are sure to be useful through many evenings of entertainment with friends and family.. Set of 2 bar stools in solid wood. Plush black leather-look 360 degrees swivel cushioned seats. Comfortably cushioned curved back with perfectly positioned footrest. Warm espresso finish frame. Product Dimensions: 19 Inch L x 22 Inch W x 39 Inch H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.