Shop All Counter Height Stools
Monarch Specialties
Bar Stool, Set Of 2, Counter Height, Kitchen, Metal, Pu Leather Look, White, Chrome, Contemporary
Mfr # I 2296
Zoro # G900670867
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation hardware, assembly instructions
- Weight 13.5 lbs.
- Width 20.5
- Length 20.5
- Material Foam,Mdf, Metal,Leather-Look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monarch Specialties
- MFR # I 2296
- Zoro # G900670867
- UPC # 680796012342
- Country of Origin China
- Category Counter Height Stools
Dimensions
Width | 20.5 |
Length | 20.5 |
Height | 29.75 |
Details
Includes | Installation hardware, assembly instructions |
Weight | 13.5 lbs. |
Material | Foam,Mdf, Metal,Leather-Look |
For Use With | Indoors, Residential |
Capacity | 330 lbs. |
Color | White |
Description
With simple lines and contemporary styling, this set of 2 counter height bar stools will transform your dining and entertainment area. The smooth and supple cushioned white leather-look seat with a low profile curved back gives a sleek modern look to a room. The sturdy chrome metal base with a convenient foot rest makes it easy and comfortable to hang around whether you are entertaining, jamming out a new tune with friends, or simply dining at the breakfast counter. This is the perfect seating for an open loft, condo, or small eat-in spaces.. Set of 2 counter height bar stools. Upholstered in an easy to clean white leather-look fabric. Sleek chrome metal legs with foot rest for stable support. Modern design with thick cushioned low profile back. Easy to assemble, no special tools required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood Gray (ANWI0432)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- TRADEMARK FINE ART John Xiong 'Santorini Sunset' Canvas Art, 8x24 (ALI0645-C824GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, Pu Leather Look, Black, Brown, Transitional (I 1260)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Counter Height, Saddle Seat, Kitchen, Wood, Pu Leather Look, White, Grey (I 1263)
- MANHATTAN COMFORT Fifth Ave Counter Stool in Pearl White and Walnut (Set of 2) (2-CS012-PW)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Back, Rein Adobe Seat (X830)
- Monarch Specialties Counter Height Stools